Add More Items
View All Quick Selects
Below you can add an image for 'reducer coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-1/2" Off Set Nipple With 3/4" Offset, Zinc Die-Cast.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$15,055.29
Per 100
Steel Snap In Blanks. Zinc Plated Steel. For 1-1/4" Knockout.
$238.62
Steel Snap In Blanks. Zinc Plated Steel. For 2" Knockout.
$477.18
Concrete Pipe Sleeve Provides An Economical Method Of Sleeving Through Concrete Pour. Allowing Cables or Conduit to Be Easily Run From One Floor to The Next. Hole Size 6".
$14.05
Each
Malleable Iron Beam Clamp. 300LB Static Load Rating. Threaded Rod Size 5/16"/18. Trade Size 1-1/2".
$1,217.37
Non-Metallic Bushing Snaps Into Standard Knockout and Fixes Into Common Hole Configurations For 2 X 4 Metal Studs, Sold In A Quantity Of 500.
$32.59
Anti-Short Bushing, Sizes-10-4, 8-2, 8-3 and 1-1
$47.88
One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
$1,497.16
One Piece Snap In Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack Of 150
$325.79
1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$5,964.83
3/4 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$3,121.75
1-1/4 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$5,108.73
2-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$16,002.47
3 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$19,014.14
3-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$20,024.16
Coated Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.84 In Conduit Inner Diameter, 9.94 FT Length, Steel, Hot Dip Galvanized;PVC Coated, Gray, 0.139 In Wall Thickness, 1.06 LB/FT
$1,261.98
Per 100 Feet
Box Adapter, Size 1-1/4 Inch, Length 1-1/4 Inches, Outer Diameter 1.660 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80
$201.36
Box Adapter, Size 1-1/2 Inch, Length 1-3/8 Inches, Outer Diameter 1.900 Inches, Material PVC, Color Grey, For Use With Schedule 40 and 80
$248.42
3 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$6,848.06
1 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
$673.88
20
Popularity
Default